You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6SE64402UC330FA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 40 hp and 37 kW at 3 Phase

SKU # 78308763543 Manufacturer Series: 440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Output Current Rating: 130A
3 Phase Drive Horsepower Rating: 40
3 Phase Drive kW Rating: 37
Dimensions: HxWxD: 45.27 x 13.77 x 12.60 in. (1150x350x320mm)
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
Enclosure: IP20

Additional Info: Frame Size: F, Operating Temperature: -10 to 50 deg C (14 to 122 deg F), Input Current Rating: 96A(CT)/114A(VT) at 3 Phase, Without Filter