Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 4 hp and 3 kW at 1 Phase
SIEMENS #6SL32110AB230UB1

Sinamics AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 4 hp and 3 kW at 1 Phase

SKU # 66264343406 Manufacturer Series: G110
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
1 Phase Drive Horsepower Rating: 4
1 Phase Drive kW Rating: 3
1 Phase Output Current Rating: 13.6A
Enclosure: IP20
Dimensions: HxWxD: 7.24 x 7.12 x 5.99 in. (184x181x152mm)

AC Drives: Type - AC Drive; Control Type - Fixed Frequency - Parameterizable (V/Hz); Input Voltage Rating - 200-240V AC; Motor Type - Squirrel Cage Induction; 1 Phase Drive Horsepower Rating - 4; 1 Phase Drive kW Rating - 3; 1 Phase Output Current Rating - 13.60A; Enclosure - IP20; Dimensions - HxWxD: 7.24 x 7.12 x 5.99 in. (184x181x152mm); Additional Information - Frame Size: FSC, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 2.3A at 230V, Without Filter; Manufacturer Series - Sinamics G110

Additional Info: Frame Size: FSC, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 2.3A at 230V, Without Filter