Menu Search

SIEMENS #6SL32110AB222UB1

Sinamics AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 3 hp and 2.2 kW at 1 Phase

SKU: 66264343402
Manufacturer Series: G110
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
1 Phase Drive Horsepower Rating: 3
1 Phase Drive kW Rating: 2.2
1 Phase Output Current Rating: 11A
Enclosure: IP20
Dimensions: HxWxD: 7.24 x 7.12 x 5.99 in. (184x181x152mm)
Description
AC Drives: Type - AC Drive; Control Type - Fixed Frequency - Parameterizable (V/Hz); Input Voltage Rating - 200-240V AC; Motor Type - Squirrel Cage Induction; 1 Phase Drive Horsepower Rating - 3; 1 Phase Drive kW Rating - 2.2; 1 Phase Output Current Rating - 11.00A; Enclosure - IP20; Dimensions - HxWxD: 7.24 x 7.12 x 5.99 in. (184x181x152mm); Additional Information - Frame Size: FSC, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 27.2A at 230V, Without Filter; Manufacturer Series - Sinamics G110
Additional Info: Frame Size: FSC, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 27.2A at 230V, Without Filter