Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 1 hp and 0.75 kW at 1 Phase
SIEMENS #6SE64402AB175AA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 1 hp and 0.75 kW at 1 Phase

SKU # 78308763558 Manufacturer Series: 440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
1 Phase Drive Horsepower Rating: 1
1 Phase Drive kW Rating: 0.75
1 Phase Output Current Rating: 3.9A
Enclosure: IP20
Dimensions: HxWxD: 6.81 x 2.87 x 5.86 in. (173x73x149mm)

Additional Info: Frame Size: A, Operating Temperature: -10-50 deg C (14-122 deg F), With Internal Filter