Menu Search

SIEMENS #6SE64402UC211BA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 1.5 hp and 1.1 kW at 1 Phase

SKU: 78308763527
Manufacturer Series: 440
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
1 Phase Drive Horsepower Rating: 1.5
1 Phase Drive kW Rating: 1.1
1 Phase Output Current Rating: 5.5A
Enclosure: IP20
Dimensions: HxWxD: 7.95 x 5.86 x 6.77 in. (202x149x172mm)
Additional Info: Frame Size: B, Operating Temperature: -10-50 deg C (14-122 deg F), Without Filter