Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 1.1 hp and 1.5 kW at 1 Phase

SIEMENS #6SE64202AB211BA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 1.1 hp and 1.5 kW at 1 Phase

SKU #66264342971
Manufacturer Series: 420
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
1 Phase Drive Horsepower Rating: 1.1
1 Phase Drive kW Rating: 1.5
1 Phase Output Current Rating: 5.5A
Enclosure: IP20
Dimensions: HxWxD: 7.95 x 5.86 x 6.77 in. (202x149x172mm)

Additional Info: Frame Size: B, Operating Temperature: -10 to 50 deg C (14 to 122 deg F), Input Current Rating: 11A at 1 Phase, With Internal Filter