Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 0.75 hp and 0.55 kW at 1 Phase
SIEMENS #6SL3211-0AB15-5UA1

Sinamics AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 0.75 hp and 0.55 kW at 1 Phase

SKU # 66264347563 Manufacturer Series: G110
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
1 Phase Drive Horsepower Rating: 0.75
1 Phase Drive kW Rating: 0.55
1 Phase Output Current Rating: 3.2A
Enclosure: IP20
Dimensions: HxWxD: 5.90 x 3.54 x 5.16 in. (150x90x131mm)

AC Drives: Type - AC Drive; Control Type - Fixed Frequency - Parameterizable (V/Hz); Input Voltage Rating - 200-240V AC; Motor Type - Squirrel Cage Induction; 1 Phase Drive Horsepower Rating - 0.75; 1 Phase Drive kW Rating - 0.55; 1 Phase Output Current Rating - 3.20A; Enclosure - IP20; Dimensions - HxWxD: 5.90 x 3.54 x 5.16 in. (150x90x131mm); Additional Information - Frame Size: FSA, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 7.7A at 230V, Without Filter; Manufacturer Series - Sinamics G110

Additional Info: Frame Size: FSA, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 7.7A at 230V, Without Filter