Menu Search
SIEMENS #6SL32110KB137BA1

Sinamics AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 0.5 hp and 0.37 kW at 3 Phase

SKU # 66264343415 Manufacturer Series: G110
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 0.5
3 Phase Drive kW Rating: 0.37
3 Phase Output Current Rating: 2.3A
Enclosure: IP20
Dimensions: HxWxD: 5.90 x 3.54 x 4.56 in. (150x90x116mm)

Additional Info: Frame Size: FSA, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 6.2A at 230V, With Integrated Filter and Flat Heat Sink