Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 0.33 hp and 0.25 kW at 3 Phase

SIEMENS #6SL32110KB125UB1

Sinamics AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 0.33 hp and 0.25 kW at 3 Phase

SKU #66264343414
Manufacturer Series: G110
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 0.33
3 Phase Drive kW Rating: 0.25
3 Phase Output Current Rating: 1.7A
Enclosure: IP20
Dimensions: HxWxD: 5.90 x 3.54 x 4.56 in. (150x90x116mm)

Additional Info: Frame Size: FSA, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 4.5A at 230V, Without Filter and With Flat Heat Sink