SIEMENS #6SE64402AB112AA1

AC Drive; Fixed; Squirrel Cage Induction; 200-240VAC; 0.16 hp and 0.12 kW at 1 Phase

SKU: 78308763554
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
1 Phase Drive Horsepower Rating: 0.16
1 Phase Drive kW Rating: 0.12
1 Phase Output Current Rating: 0.90A
Enclosure: IP20
Dimensions: HxWxD: 6.81 x 2.87 x 5.86 in. (173x73x149mm)
Manufacturer Series: Micromaster 440
Description
AC Drives: Type - AC Drive; Control Type - Fixed Frequency - Programmable (V/Hz); Input Voltage Rating - 200-240V AC; Motor Type - Squirrel Cage Induction; 1 Phase Drive Horsepower Rating - 0.16; 1 Phase Drive kW Rating - 0.12; 1 Phase Output Current Rating - 0.90A; Enclosure - IP20; Dimensions - HxWxD: 6.81 x 2.87 x 5.86 in. (173x73x149mm); Additional Information - Frame Size: A, Operating Temperature: -10-50 deg C (14-122 deg F), With Internal Filter ; Manufacturer Series - Micromaster 440
Additional Info: Frame Size: A, Operating Temperature: -10-50 deg C (14-122 deg F), With Internal Filter