Menu Search
Search
SIEMENS #6SL32101KE213AF1

Sinamics AC Drive; Fixed; Asynchronous Motor; 380-480VAC; 7.5 hp and 5.5 kW at 3 Phase

SKU # 88762114398 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Drive Horsepower Rating: 7.5
3 Phase Drive kW Rating: 5.5
3 Phase Output Current Rating: 17.6A
Dimensions: HxWxD: 7.72 x 3.94 x 7.99 in. (196x100x203mm)
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable
Input Voltage Rating: 380-480V AC
Motor Type: Asynchronous Motor
Enclosure: Open IP20

Additional Info: Frame Size: FSB, Operating Temperature: -10-40 deg C (14-104 deg F), With Integrated Filter