Menu Search
SIEMENS #6SL32101KE188UF1

Sinamics AC Drive; Fixed; Asynchronous Motor; 380-480VAC; 5 hp and 4 kW at 3 Phase

SKU # 88762114397 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable
Input Voltage Rating: 380-480V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 5
3 Phase Drive kW Rating: 4
3 Phase Output Current Rating: 14.6A
Enclosure: Open IP20
Dimensions: HxWxD: 7.72 x 2.87 x 7.99 in. (196x73x203mm)

Additional Info: Frame Size: FSA, Operating Temperature: -10-40 deg C (14-104 deg F), Without Filter