Menu Search
SIEMENS #6SL32101KE238UF1

Sinamics AC Drive; Fixed; Asynchronous Motor; 380-480VAC; 25 hp and 18.5 kW at 3 Phase

SKU # 88762114405 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable
Input Voltage Rating: 380-480V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 25
3 Phase Drive kW Rating: 18.5
3 Phase Output Current Rating: 62A
Enclosure: Open IP20
Dimensions: HxWxD: 11.61 x 5.51 x 7.99 in. (295x140x203mm)

Additional Info: Frame Size: FSC, Operating Temperature: -10-40 deg C (14-104 deg F), Without Filter