Menu Search
AC Drives AC Drive; Fixed; Asynchronous Motor; 380-480VAC; 20 hp and 15 kW at 3 Phase

SIEMENS #6SL32101KE232UF1

Sinamics AC Drive; Fixed; Asynchronous Motor; 380-480VAC; 20 hp and 15 kW at 3 Phase

SKU #88762103064
Manufacturer Series: G120C
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable
Input Voltage Rating: 380-480V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 20
3 Phase Drive kW Rating: 15
3 Phase Output Current Rating: 50A
Enclosure: Open IP20
Dimensions: HxWxD: 11.61 x 5.51 x 7.99 in. (295x140x203mm)

Additional Info: Frame Size: FSC, Operating Temperature: -10-40 deg C (14-104 deg F), Without Filter