Menu Search

SIEMENS #6SL32101KE143UP1

Sinamics AC Drive; Fixed; Asynchronous Motor; 380-480VAC; 2 hp and 1.5 kW at 3 Phase

SKU #88762101915
Manufacturer Series: G120C
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable
Input Voltage Rating: 380-480V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 2
3 Phase Drive kW Rating: 1.5
3 Phase Output Current Rating: 6.2A
Enclosure: Open IP20
Dimensions: HxWxD: 7.72 x 2.87 x 7.99 in. (196x73x203mm)

Additional Info: Frame Size: FSA, Operating Temperature: -10-40 deg C (14-104 deg F), Without Filter