Menu Search
AC Drives AC Drive; Adjustable; Asynchronous Motor; 510-650VDC; 50 hp and 37 kW at 3 Phase

SIEMENS #6SE70272TD61

Masterdrive AC Drive; Adjustable; Asynchronous Motor; 510-650VDC; 50 hp and 37 kW at 3 Phase

SKU #66264306381
Manufacturer Series: 6SE7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 510-650V DC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 50
3 Phase Drive kW Rating: 37
3 Phase Output Current Rating: 72A
Enclosure: IP20
Dimensions: HxWxD: 23.60 x 10.60 x 13.80 in. (600x269x350mm)