Menu Search
AC Drives AC Drive; Adjustable; Asynchronous Motor; 510-650VDC; 3 hp and 2.2 kW at 3 Phase

SIEMENS #6SE70161TA61

Masterdrive AC Drive; Adjustable; Asynchronous Motor; 510-650VDC; 3 hp and 2.2 kW at 3 Phase

SKU #66264306138
Manufacturer Series: 6SE7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 510-650V DC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 3
3 Phase Drive kW Rating: 2.2
3 Phase Output Current Rating: 6.1A
Enclosure: IP20
Dimensions: HxWxD: 16.70 x 3.50 x 13.80 in. (423x90x350mm)