Menu Search

SIEMENS #6SE70180EA61

Masterdrive AC Drive; Adjustable; Asynchronous Motor; 380-480VAC; 4 hp and 3 kW at 3 Phase

SKU: 66264306149
Manufacturer Series: 6SE7
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 4
3 Phase Drive kW Rating: 3
3 Phase Output Current Rating: 8A
Enclosure: IP20
Dimensions: HxWxD: 16.70 x 3.50 x 13.80 in. (425x90x350mm)
Description
AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector (V/Hz); Input Voltage Rating - 380-480V AC; Motor Type - Asynchronous Motor; 3 Phase Drive Horsepower Rating - 4.00; 3 Phase Drive kW Rating - 3.00; 3 Phase Output Current Rating - 8.00A; Enclosure - IP20; Dimensions - HxWxD: 16.70 x 3.50 x 13.80 in. (425x90x350mm); Manufacturer Series - Masterdrive 6SE7