Menu Search
SIEMENS #6SL32105BE137CV0

Sinamics AC Drive, 0.5 Hp at 3 PH, 380-480V AC, 47/63 Hz Input

SKU # 88762105774
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz)
Input Voltage Rating: 380-480V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 0.5
3 Phase Drive kW Rating: 0.37
3 Phase Output Current Rating: 1.3A
Enclosure: IP20
Dimensions: 90 x 150 x 146 mm

Today, in an increasing number of applications in plant and machinery construction, individual automation and drive solutions are demanded that automate simple motion sequences with low associated requirements. With its compact SINAMICS V20, Siemens offers a simple and cost-effective drive solution for these types of applications. SINAMICS V20 sets itself apart with its quick commissioning times, ease of operation, robustness and cost efficiency.