Menu Search
SIEMENS #6SL32105BB137UV1

Sinamics AC Drive, 0.5 Hp at 3 PH, 200-240V AC, 47/63 Hz Input

SKU # 80476625328
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz)
Input Voltage Rating: 200-240V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 0.5
3 Phase Drive kW Rating: 0.37
3 Phase Output Current Rating: 2.3A
Enclosure: IP20
Dimensions: 68 x 142 x 108 mm

Today, in an increasing number of applications in plant and machinery construction, individual automation and drive solutions are demanded that automate simple motion sequences with low associated requirements. With its compact SINAMICS V20, Siemens offers a simple and cost-effective drive solution for these types of applications. SINAMICS V20 sets itself apart with its quick commissioning times, ease of operation, robustness and cost efficiency.