Menu Search
Search
EATON #MVX010A0-4

AC Drive; Adjustable; Squirrel Cage Induction; 380-480VAC; 10 hp at 3 Phase

SKU # 78211603635 Manufacturer Series: MVX9000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 10
3 Phase Output Current Rating: 18A
Enclosure: Open IP20
Dimensions: 4.9 x 8.6 x 7.6"

Additional Info: Input Current Rating: 20.6A@3 Phase. Drive mounted KeyPad/Display, RS-485 port. Inputs: (6) Digital, (1) Analog. Outputs: (1) Digital, (1) Relay