Menu Search
Search
EATON #MVX001A0-4

AC Drive; Adjustable; Squirrel Cage Induction; 380-480VAC; 1 hp at 3 Phase

SKU # 78211603630 Manufacturer Series: MVX9000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 1
3 Phase Output Current Rating: 3A
Enclosure: Open IP20
Dimensions: 3.9 x 5.9 x 5.7"

Additional Info: Input Current Rating: 4.2A@3 Phase. Drive mounted KeyPad/Display, RS-485 port. Inputs: (6) Digital, (1) Analog. Outputs: (1) Digital, (1) Relay