Menu Search

EATON #MVX003A0-2

AC Drive; Adjustable; Squirrel Cage Induction; 200-240VAC; 3 hp at 3 Phase

SKU #78211603625
Manufacturer Series: MVX9000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 200-240V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 3
1 Phase Drive Horsepower Rating: 3
3 Phase Output Current Rating: 10A
1 Phase Output Current Rating: 10A
Enclosure: Open IP20
Dimensions: 4.9 x 8.6 x 7.6"

AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector, Sensorless; Input Voltage Rating - 200-240V AC; Motor Type - Squirrel Cage Induction; 3 Phase Drive Horsepower Rating - 3; 1 Phase Drive Horsepower Rating - 3; 3 Phase Output Current Rating - 10.00A; 1 Phase Output Current Rating - 10.00A; Enclosure - Open (IP 20); Dimensions - 4.9 x 8.6 x 7.6"; Additional Information - Input Current Rating: 27.5A@1 Phase / 12.5@3 Phase. Drive mounted KeyPad/Display, RS-485 port. Inputs: (6) Digital, (1) Analog. Outputs: (1) Digital, (1) Relay; Manufacturer Series - MVX9000

Additional Info: Input Current Rating: 27.5A@1 Phase / 12.5@3 Phase. Drive mounted KeyPad/Display, RS-485 port. Inputs: (6) Digital, (1) Analog. Outputs: (1) Digital, (1) Relay