Menu Search
AC Drives AC Drive; Adjustable Frequency; 540-675VDC

EATON #LCX022A0-4A7B2

AC Drive; Adjustable Frequency; 540-675VDC

SKU #78668518161
Manufacturer Series: LCX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 540-675V DC
Enclosure: Open IP00

The LCX Liquid Cooled Drive family continues Eaton tradition of providing state of the industry products, by taking advantage of liquid cooling technology in lieu of air-cooling techniques. The LCX drives are liquidcooled products that utilize potable water or a water glycol mixture as a cooling medium.

Additional Info: Amperage Rating: 22.0A, Control: Alphanumeric Keypad, Standard Software, Frame: CH3, Modification: Varnished Boards, High Performance, Liquid Cooled