Menu Search
EATON #SVX125A1-5A4N1

AC Drive; Adjustable Frequency; 525-690VAC; 125 hp at 3 Phase

SKU # 78211614428 Manufacturer Series: SVX9000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Output Current Rating: 125A (CT) / 144A (VT)
3 Phase Drive Horsepower Rating: 125
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 525-690V AC
Enclosure: NEMA 1 IP21

Additional Info: Control: Alphanumeric Keypad. Frame: FR9.