EATON #SVX020A1-5A4N1

AC Drive; Adjustable Frequency; 525-690VAC; 20 hp at 3 Phase

SKU: 78211614438
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 525-690V AC
3 Phase Drive Horsepower Rating: 20
3 Phase Output Current Rating: 22A (CT) / 27A (VT)
Enclosure: NEMA 1 IP21
Manufacturer Series: SVX9000
Additional Info: Control: Alphanumeric Keypad. Frame: FR6.