Menu Search
AC Drives AC Drive; Adjustable Frequency; 525-690VAC; 160 kW at 3 Phase

EATON #LCX261A0-5A3N2

AC Drive; Adjustable Frequency; 525-690VAC; 160 kW at 3 Phase

SKU #78668506807
Manufacturer Series: LCX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 525-690V AC, 50/60 Hz
3 Phase Drive kW Rating: 160
3 Phase Output Current Rating: 261A
Enclosure: Open IP00
Dimensions: 42.38x7.87x14.65 in. (1076.5x200.0x372.0mm)

The LCX Liquid Cooled Drive family continues Eaton tradition of providing state of the industry products, by taking advantage of liquid cooling technology in lieu of air-cooling techniques. The LCX drives are liquidcooled products that utilize potable water or a water glycol mixture as a cooling medium.

Additional Info: Control: Alphanumeric Keypad, Standard Software, Frame: CH72, Modification: Varnished Boards, High Performance, Liquid Cooled