Menu Search
AC Drives AC Drive; Adjustable Frequency; 525-690VAC; 15 hp at 3 Phase
EATON #SVX015A1-5A4N1

AC Drive; Adjustable Frequency; 525-690VAC; 15 hp at 3 Phase

SKU # 78211614437 Manufacturer Series: SVX9000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 525-690V AC
3 Phase Drive Horsepower Rating: 15
3 Phase Output Current Rating: 18A (CT) / 22A (VT)
Enclosure: NEMA 1 IP21

Additional Info: Control: Alphanumeric Keypad. Frame: FR6.