Menu Search
AC Drives AC Drive; Adjustable Frequency; 500-600VAC; 5 hp and 4 kW at 3 Phase

EATON #DA1-356D5NB-A20C

PowerXL AC Drive; Adjustable Frequency; 500-600VAC; 5 hp and 4 kW at 3 Phase

SKU #78668589117
Manufacturer Series: DA1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 500-600V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 5
3 Phase Drive kW Rating: 4
3 Phase Output Current Rating: 6.5A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 9.09 x 4.21 x 7.32 in. (231.00x107.00x186.00mm)

DA1 Frequency Inverters are ideal for demanding, speed dependent applications. Their wide performance range of up to 250 kW, together with their compact dimensions and high level of functionality, are sure to leave a lasting impression. Accordingly, DA1 units come with an integrated EMC filter and braking transistor. Moreover, the Modbus RTU and CANopen protocols are integrated as standard. With sensorless vector control, DA1 variable frequency drives are able to provide 200 percent torque at zero rpm. This makes them the perfect choice for applications that involve lifting or tractive forces.

Additional Info: User Interface: RS-485, Display: LED, Frame: FR5, Number of Inputs: 5, Number of Outputs: 2