Menu Search
Search
Automation and Control Drives AC Drives H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 480VAC

EATON

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 480VAC

(14 Product Options)
  • Type: AC Drive
  • Input Voltage Rating: 480V AC, 50/60 Hz
  • Enclosure: Open, NEMA 1 IP21
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: AC Drive
Input Voltage Rating: 480V AC, 50/60 Hz
Enclosure: Open, NEMA 1 IP21