EATON #HMX065B4NAL3

AC Drive; Adjustable Frequency; 480VAC; 50 hp at 3 Phase

SKU: 78668556500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 480V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 50
3 Phase Output Current Rating: 65A
Enclosure: Open, NEMA 12 IP54
Dimensions: 58.51x14.52x15.68 in. (1486.2x368.8x398.3mm)
Manufacturer Series: H-Max IntelliDisconnect
Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS7, Application: HVAC Drive