EATON #HMX05244NAIS

AC Drive; Adjustable Frequency; 480VAC; 40 hp at 3 Phase

SKU: 78668556431
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 480V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 40
3 Phase Output Current Rating: 52A
Enclosure: Open, NEMA 12 IP54
Dimensions: 45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)
Manufacturer Series: H-Max IntelliPass
Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive