Menu Search
AC Drives AC Drive; Adjustable Frequency; 480VAC; 25 hp at 3 Phase
EATON #HMX03444NA

H-Max IntelliPass AC Drive; Adjustable Frequency; 480VAC; 25 hp at 3 Phase

SKU # 78668556406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 480V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 25
3 Phase Output Current Rating: 34A
Enclosure: Open, NEMA 12 IP54
Dimensions: 45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive