Menu Search
EATON #SPX650A0-4A2N1

AC Drive; Adjustable Frequency; 380-500VAC; 700 hp at 3 Phase

SKU # 78211633008 Manufacturer Series: SPX9000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Output Current Rating: 820A (CT) / 920A (VT)
3 Phase Drive Horsepower Rating: 700
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
Enclosure: Open IP20

Additional Info: Control: Alphanumeric Keypad. Frame: FR12. Includes: 3% Line Reactor