Menu Search
EATON #SVX040A1-4A1N1

AC Drive; Adjustable Frequency; 380-500VAC; 40 hp at 3 Phase

SKU # 78211601154 Manufacturer Series: SVX9000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Drive Horsepower Rating: 40
3 Phase Output Current Rating: 61A (CT) / 72A (VT)
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
Enclosure: NEMA 1 IP21

Additional Info: Control: Alphanumeric Keypad. Frame: FR7.