EATON #DG1-349D0FB-C21C

AC Drive; Adjustable Frequency; 380-500VAC; 7.5 hp and 4 kW at 3 Phase

SKU: 78668587878
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-500V AC
3 Phase Drive Horsepower Rating: 7.5
3 Phase Drive kW Rating: 4
3 Phase Output Current Rating: 9A
Enclosure: IP21
Dimensions: HxWxD: 12.87 x 6.02 x 7.88 in. (326.90x153.00x200.40mm)
Manufacturer Series: PowerXL DG1
Description
The DG1 General Purpose Drives are part of Eaton next generation PowerXL Series of adjustable frequency drives specifically engineered for today more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to meet the customers needs.
Additional Info: Display: LCD, Coated Boards, Frame: FR1