Menu Search
AC Drives AC Drive; Adjustable Frequency; 380-500VAC; 50 hp and 37 kW at 3 Phase

EATON #DG1-34072FB-C21C

PowerXL AC Drive; Adjustable Frequency; 380-500VAC; 50 hp and 37 kW at 3 Phase

SKU #78668588773
Manufacturer Series: DG1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-500V AC
3 Phase Drive Horsepower Rating: 50
3 Phase Drive kW Rating: 37
3 Phase Output Current Rating: 72A
Enclosure: IP21
Dimensions: HxWxD: 24.79 x 9.35 x 11.57 in. (629.90x237.70x294.00mm)

The DG1 General Purpose Drives are part of Eaton next generation PowerXL Series of adjustable frequency drives specifically engineered for today more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to meet the customers needs.

Additional Info: Display: LCD, Coated Boards, Frame FR4