Menu Search
AC Drives AC Drive; Adjustable Frequency; 380-500VAC; 350 hp at 3 Phase

EATON #SPX350A0-4A2N1

AC Drive; Adjustable Frequency; 380-500VAC; 350 hp at 3 Phase

SKU #78211609738
Manufacturer Series: SPX9000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
3 Phase Drive Horsepower Rating: 350
3 Phase Output Current Rating: 460A (CT) / 520A (VT)
Enclosure: Open IP20

Additional Info: Control: Alphanumeric Keypad. Frame: FR10. Includes: 3% Line Reactor