Menu Search
AC Drives AC Drive; Adjustable Frequency; 380-500VAC; 20 hp at 3 Phase

EATON #SVX020A1-4A1B1

AC Drive; Adjustable Frequency; 380-500VAC; 20 hp at 3 Phase

SKU #78211601151
Manufacturer Series: SVX9000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
3 Phase Drive Horsepower Rating: 20
3 Phase Output Current Rating: 31A (CT) / 38A (VT)
Enclosure: NEMA 1 IP21

AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector, Sensorless; Input Voltage Rating - 380-500V AC; 3 Phase Drive Horsepower Rating - 20; 3 Phase Output Current Rating - 31.0 A(CT)/38.0 A(VT); Enclosure - NEMA 1 (IP21); Additional Information - Control: Alphanumeric Keypad. Frame: FR6. Braking Circuit: Dynamic Chopper; Manufacturer Series - SVX9000

Additional Info: Control: Alphanumeric Keypad. Frame: FR6. Braking Circuit: Dynamic Chopper