Menu Search
EATON #LCX261A0-4A3N2

AC Drive; Adjustable Frequency; 380-500VAC; 132 kW at 3 Phase

SKU # 78668506785 Manufacturer Series: LCX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 380-500V AC, 50/60 Hz
3 Phase Drive kW Rating: 132
3 Phase Output Current Rating: 261A
Enclosure: Open IP00
Dimensions: 21.77x9.69x10.39 in. (553.0x246.0x264.0mm)

The LCX Liquid Cooled Drive family continues Eaton tradition of providing state of the industry products, by taking advantage of liquid cooling technology in lieu of air-cooling techniques. The LCX drives are liquidcooled products that utilize potable water or a water glycol mixture as a cooling medium.

Additional Info: Control: Alphanumeric Keypad, Standard Software, Frame: CH4, Modification: Varnished Boards, High Performance, Liquid Cooled