EATON #HMX34AG10522-B

AC Drive; Adjustable Frequency; 380-480VAC; 75 hp and 55 kW at 3 Phase

SKU: 78668551400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 380-480V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 75
3 Phase Drive kW Rating: 55
3 Phase Output Current Rating: 105A
Enclosure: Open, NEMA 12 IP54
Dimensions: 25.98x9.06x10.49 in. (660.0x230.0x266.5mm)
Manufacturer Series: H-Max
Description
Eaton's H-Max Series VFD has software and hardware designed specifically for the HVAC, pump industry. The ultra-efficient DC capacitor and power structure allows the drive to consume less energy, lowering greenhouse gases. The I/O configuration is designed with wiring ergonomics in mind by including removable terminal blocks. The main, easily removable, control board used for all drive frames with six digital IN, two analog IN, one analog OUT, three relay OUT accepts two additional I/O or communication board. In addition, the control board has built-in RS-485 and Ethernet communication. These drives continue the tradition of robust performance and raise the bar on features and functionality, ensuring the best solution at the right price.
Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS7, Application: HVAC Drive