You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #DC1-345D8NB-A66N

PowerXL AC Drive; Adjustable Frequency; 380-480VAC; 3 hp and 2.2 kW at 3 Phase

SKU # 78668585848 Manufacturer Series: DC1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Scalar (V/Hz)
Input Voltage Rating: 380-480V AC
3 Phase Drive Horsepower Rating: 3
3 Phase Drive kW Rating: 2.2
3 Phase Output Current Rating: 5.8A
Enclosure: NEMA 4X IP66
Dimensions: HxWxD: 10.12 x 7.56 x 7.4 in. (257.05 x 192.02 x 187.96mm)

The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these compact variable frequency drive ideal for series production applications in the field of machine building.

Additional Info: User Interface: RS-485, Display: LED, Frame: FS2, Serial Interface: Modbus