AC Drive; Adjustable Frequency; 380-480VAC; 2 hp and 1.5 kW at 3 Phase

SKU: 78668585963
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Drive
Control Type: Adjustable Frequency - Scalar (V/Hz)
Input Voltage Rating: 380-480V AC
3 Phase Drive Horsepower Rating: 2
3 Phase Drive kW Rating: 1.5
3 Phase Output Current Rating: 4.1A
Enclosure: NEMA 4X IP66
Dimensions: HxWxD: 10.12 x 7.56 x 7.40 in. (257.05x192.02x187.96mm)
Manufacturer Series: PowerXL DC1
The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these compact variable frequency drive ideal for series production applications in the field of machine building.
Additional Info: User Interface: RS-485, Display: LED, Frame: FS2, Serial Interface: Modbus