You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HMX04232NAM1

H-Max IntelliPass AC Drive; Adjustable Frequency; 230VAC; 15 hp at 3 Phase

SKU # 78668556976
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Drive Horsepower Rating: 15
Control Type: Adjustable Frequency - Vector, Sensorless
3 Phase Output Current Rating: 42A
Dimensions: 45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)
Type: AC Drive
Input Voltage Rating: 230V AC, 50/60 Hz
Enclosure: Open, NEMA 1 IP21

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive