EATON #HMX016B2NAL3

AC Drive; Adjustable Frequency; 230VAC; 5 hp at 3 Phase

SKU: 78668556218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 230V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 5
3 Phase Output Current Rating: 16A
Enclosure: Open, NEMA 12 IP54
Dimensions: 37.00x9.60x15.35 in. (939.8x243.8x390.0mm)
Manufacturer Series: H-Max IntelliDisconnect
Description
AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Sensorless, Vector (V/Hz); Input Voltage Rating - 230V AC, 50/60 Hz; 3 Phase Drive Horsepower Rating - 5.0; 3 Phase Output Current Rating - 16.0A; Enclosure - Open, NEMA 12 (IP 54); Dimensions - 37.00x9.60x15.35 in. (939.8x243.8x390.0mm); Additional Information - Control: Keypad Graphical Panel, Software Series: A, Frame: FS5, Application: HVAC Drive; Manufacturer Series - H-Max IntelliDisconnect
Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS5, Application: HVAC Drive