EATON #HMX080B2NAPEL3

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 230VAC; 30 hp at 3 Phase

SKU: 78668556496
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 230V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 30
3 Phase Output Current Rating: 80A
Enclosure: Open, NEMA 12 IP54
Dimensions: 58.51x14.52x15.68 in. (1486.2x368.8x398.3mm)
Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS7, Application: HVAC Drive