Menu Search
AC Drives AC Drive; Adjustable Frequency; 230VAC; 3 hp at 3 Phase
EATON #HMX9D642NA

H-Max IntelliPass AC Drive; Adjustable Frequency; 230VAC; 3 hp at 3 Phase

SKU # 78668556139
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 230V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 3
3 Phase Output Current Rating: 9.6A
Enclosure: Open, NEMA 12 IP54
Dimensions: 30.00x7.88x12.49 in. (762.0x200.2x317.2mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS4, Application: HVAC Drive