Menu Search
EATON #HMX042A2NA

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 230VAC; 15 hp at 3 Phase

SKU # 78668556934
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 230V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 15
3 Phase Output Current Rating: 42A
Enclosure: Open, NEMA 1 IP21
Dimensions: 45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive