Menu Search
Search
EATON #HMX025C1NAL3

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 208VAC; 7.5 hp at 3 Phase

SKU # 78668573220
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Drive Horsepower Rating: 7.5
Control Type: Adjustable Frequency - Vector, Sensorless
3 Phase Output Current Rating: 25A
Dimensions: 37.00x9.60x15.35 in. (939.8x243.8x390.0mm)
Type: AC Drive
Input Voltage Rating: 208V AC, 50/60 Hz
Enclosure: NEMA 3R

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS5, Application: HVAC Drive