You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HMX03141NAP3L4

H-Max IntelliPass AC Drive; Adjustable Frequency; 208VAC; 10 hp at 3 Phase

SKU # 78668556287
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Drive Horsepower Rating: 10
Control Type: Adjustable Frequency - Vector, Sensorless
3 Phase Output Current Rating: 31A
Dimensions: 37.00x9.60x15.35 in. (939.8x243.8x390.0mm)
Type: AC Drive
Input Voltage Rating: 208V AC, 50/60 Hz
Enclosure: Open, NEMA 12 IP54

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS5, Application: HVAC Drive